Beli magnetic holder base di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- KANETEC Magnet Hexagon-shaped HolderDeskripsi:-Demonstrates strong magnetic force in temporary holding and temporary assemble of welding works.-Retention angles can be used in three ways 45°, 90° and 135°. -Temporary fixation of welding works, etc.-No ON/OFF functionatribut:
- Retention Angle: 45°, 90°, 135°
- Trasti Sarung Tangan Nitril Premiumatribut:
- Material: Nitrile
- Color: Blue / Ocean Blue
- TRUSCO Magnet Ferit Tipe Rounded EdgeDeskripsi:Usage:And speaker headphones, as motor parts.atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- KANETEC Magnetic Holder BaseDeskripsi:-Can be widely used as a switchable magnet holder base capable of ON/OFF magnet.-A jig can be attached using threaded hole.-Despite the compact size, demonstrates strong magnetic force.-MB-PRW type is waterproof.atribut:
- Adhesion Strength: 800N
- Dimensions: 50x58.5x55mm
- Mounting Screw Hole Dimension: M8x1.25
- Mitutoyo Magnetic StandDeskripsi:Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.atribut:
- Holding power (N): 600
- TRUSCO Alat Las MagnetDeskripsi:-Suitable for stable holding by combining joints during welding works of iron plate, round Pipe and iron ball.-Easy to remove with the off lever.-For temporary holding and temporary assembly during welding works.-No ON/OFF functionatribut:
- Main Body Materials: Steel
- NOGA On/Off MagnetDeskripsi:-Demonstrates strong magnetic force with a compact size.atribut:
- Origin: China
- monotaro Permanent Magnetic Holder (Penahan Magnet)Deskripsi:Produk ini juga sering disebut dengan Penahan Magnet
- Epson Ink Bottle 003 (Tinta)atribut:
- Size (ml): 65
- Suitable For: L1110, L3110, L3150, L5190
- Suitable Manufacturer: EPSON
- Trasti Sarung Tangan Nitril Standaratribut:
- Material: Nitrile
- TRUSCO Magnetic HolderDeskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- KANETEC Hexagoal Magnetic HolderDeskripsi:Hexagonal magnetic holder KM-S13. Usable to temporarily hold and assemble workpieces during welding. These holders hold workpieces firmly.atribut:
- Holding power (N): Steel Plate 250-450 (25-45kgf)
- TRUSCO Magnet Ferit dengan Round HoleDeskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
- KANETEC Magnetic HolderDeskripsi:-Ideal for fixing jigs and measuring devices as well as for use as a tentative base for laser optical measurements.-Due to being a switching thin type permanent magnet holder, it is ideal for cases when fine adjustment and precision is required.-ON/OFF opatribut:
- Adhesion Strength: 65N
- Dimensions: 45x45x20mm
- Mounting Screw Hole Dimension: M8x1.25/4-M4x0.7
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- Epson Tinta Printer Botolatribut:
- Size (ml): 70
- Suitable Manufacturer: EPSON
Daftar Harga magnetic holder base Terbaru March 2026
| KANETEC Magnetic Holder Base | Rp669.900 |
| TRUSCO Alpha Magnetic Holding Base | Rp259.900 |
| KANETEC Magnet Hexagon-shaped Holder | Rp1.499.900 |
| Trasti Sarung Tangan Nitril Premium | Rp62.900 |
| TRUSCO Magnet Ferit Tipe Rounded Edge | Rp31.900 |
| KANETEC Magnetic Holder Base | Rp559.900 |
| Mitutoyo Magnetic Stand | Rp999.900 |
| TRUSCO Alat Las Magnet | Rp1.099.900 |
| NOGA On/Off Magnet | Rp589.900 |
| monotaro Permanent Magnetic Holder (Penahan Magnet) | Rp68.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/Trasti%20Sarung%20Tangan%20Nitril%20Premium/P103083533-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TRUSCO%20Alat%20Las%20Magnet/P102826579-1.jpg)

/P101562292-9.jpg)
/Epson%20Ink%20Bottle%20003%20(Tinta)/foP103928564-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Lab%2C%20Ruang%20Bersih/Sarung%20Tangan%20Nitril%20Ruang%20Bersih/Trasti%20Sarung%20Tangan%20Nitril%20Standar/P103083524-1.jpg)

/hkP103180632-13.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Perkakas/TRUSCO%20Plier%20Case/P102011720-1.jpg)



/Epson%20Tinta%20Printer%20Botol/kzP101502755-6.jpg)